Cam Follower (Stud-type Track Roller)
Inner diameter | 30 mm |
---|---|
Width | 100 mm |
Sealing | Two rubber seals |
Logistics dimensions (L x W x H) | 100x90x90 mm |
---|---|
Logistic Weight | 2132,4 g |
Inner diameter | 30 mm |
Width | 100 mm |
Sealing | Two rubber seals |
Bearing Clearance | CN |
Series | PWKRE |
Material | Bearing steel |
Stat. Load rating | 85 N |
Dyn. Load rating | 62.7 N |
Outer diameter | 90 mm |
Usually arrives within 14 working days