References
INA:KR40-X-PP-A
Rubix:229A1290
Manufacturer :0055916350000
EAN:4012802427868

Product details : FAG KR40-X-PP-A TRACKROLLER+ACCSYKIT 55916350000
Stud type track rollers KR..-PP, with axial guidance, plastic axial plain washers on both sides, optimized INA-profile
Stud type track rollers KR..-PP, with axial guidance, plastic axial plain washers on both sides, optimized INA-profile
Strengths
•Supports large radial loads as well as axial loads that result from weak alignment faults.
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 58x18x18 mm |
|---|---|
| Logistic Weight | 295 g |
| Inner diameter | 18 mm |
| Width | 58 mm |
| Sealing | open |
| Bearing Clearance | cn |
| Outer diameter | 40 mm |
| Series | kr..-pp-a |
| Reference speed | 2900 rpm |
| Basic static load, radial - C0r | 16000 N |
| Basic dynamic load, radial - Cr | 10900 N |
Show UNSPSC/ECL@SS
£ 56.12 excl. VAT
/ Each
£ 67.34 incl. VAT
- In stock: Next day delivery
