Yoke type track roller
Inner diameter | 90 mm |
---|---|
Width | 40 mm |
Sealing | two rubber seals |
Logistics dimensions (L x W x H) | 40x12x12 mm |
---|---|
Logistic Weight | 124 g |
Inner diameter | 90 mm |
Width | 40 mm |
Sealing | two rubber seals |
Bearing Clearance | cn |
Series | krv..-pp-a |
Material | steel |
Reference speed | 2100 rpm |
Basic static load, radial - C0r | 16300 N |
Basic dynamic load, radial - Cr | 10000 N |
Outer diameter | 32 mm |
Usually arrives within 14 working days