References
INA:KRV22-B
Rubix:238A1301
Manufacturer :0057459260000
EAN:4047643178785

Product details : INA KRV22-B SINGLE ROW STUD TYPE TRACK ROLLER
Stud type track rollers KRV..-PP, with axial guidance, full complement needle roller set, plastic axial plain washers on both sides
Strengths
Supports large radial loads as well as axial loads that result from weak alignment faults.
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 36x10x10 mm |
|---|---|
| Logistic Weight | 44 g |
| Inner diameter | 10 mm |
| Width | 36 mm |
| Sealing | open |
| Bearing Clearance | cn |
| Outer diameter | 22 mm |
| Series | krv..-b |
| Reference speed | 2600 rpm |
| Basic static load, radial - C0r | 9300 N |
| Basic dynamic load, radial - Cr | 6200 N |
Show UNSPSC/ECL@SS
£ 29.79 excl. VAT
/ Each
£ 35.75 incl. VAT
- Delivery usually within ( 7 ) days
