INA TRACK ROLLER BEARING NUKR72-A-NMT

Yoke type track roller

See technical information

References

INA:NUKR72-A-NMT
Rubix:100A8150
Manufacturer :0095962320078
EAN:4054366293312
brand logo

Technical specifications

Inner diameter24 mm
Width80 mm
Sealingopen
See all Specifications

Product details : INA TRACK ROLLER BEARING NUKR72-A-NMT


Stud type track rollers NUKR, with axial guidance, full complement cylindrical roller set, labyrinth seals on both sides

Strengths

Supports large radial loads as well as axial loads that result from weak alignment faults.

Technical specifications


Attributes
Logistics dimensions (L x W x H)80x24x24 mm
Logistic Weight1128 g
Inner diameter24 mm
Width80 mm
Sealingopen
Bearing Clearancecn
Outer diameter72 mm
Seriesnukr..-a
Reference speed2600 rpm
Basic static load, radial - C0r65000 N
Basic dynamic load, radial - Cr45500 N
£ 101.75 excl. VAT
/ Each
£ 122.10 incl. VAT
  • In stock: Next day delivery