INA NUKR80-X-A STUD TYPE TRACK ROLLERS NUKR WITH AXIAL GUIDANCE FULL C


Yoke type track roller

References
ina:NUKR80-X-A
rubix:238A2983
manufacturer :0069566290000
ean:4012802421101
brand logo
brand logo
Technical specifications
Inner diameter30 mm
Width100 mm
SealingOpen
See all Specifications

Product details : INA NUKR80-X-A STUD TYPE TRACK ROLLERS NUKR WITH AXIAL GUIDANCE FULL C


Stud type track rollers NUKR, with axial guidance, full complement cylindrical roller set, labyrinth seals on both sides

Strengths

Supports large radial loads as well as axial loads that result from weak alignment faults.

Technical specifications


Attributes
Logistics dimensions (L x W x H)100x30x30 mm
Logistic Weight1600 g
Inner diameter30 mm
Width100 mm
SealingOpen
Bearing ClearanceCN
SeriesNUKR..-A
Reference speed1800 rpm
Basic static load, radial - C0r103000 N
Basic dynamic load, radial - Cr71000 N
Outer diameter80 mm
Show UNSPSC/ECL@SS
£ 155.08 excl. VAT
/ Each
£ 186.10 incl. VAT
  • Usually arrives within 14 working days