INA NUKRE62-A-NMT DOUBLE ROW STUD TYPE TRACK ROLLER

Yoke type track roller

See technical information

References

INA:NUKRE62-A-NMT
Rubix:238A1369
Manufacturer :0096689500078
EAN:4054366305992
brand logo

Technical specifications

Inner diameter28 mm
Width80 mm
Sealingopen
See all Specifications

Product details : INA NUKRE62-A-NMT DOUBLE ROW STUD TYPE TRACK ROLLER


Stud type track rollers NUKRE, with axial guidance, full complement cylindrical roller set, with eccentric collar, labyrinth seals on both sides

Strengths

Supports large radial loads as well as axial loads that result from weak alignment faults.

Technical specifications


Attributes
Logistics dimensions (L x W x H)80x28x28 mm
Logistic Weight824 g
Inner diameter28 mm
Width80 mm
Sealingopen
Bearing Clearancecn
Outer diameter62 mm
Seriesnukre..-a
Reference speed2600 rpm
Basic static load, radial - C0r54000 N
Basic dynamic load, radial - Cr41000 N
£ 126.03 excl. VAT
/ Each
£ 151.24 incl. VAT
  • Delivery usually within ( 7 ) days