References
SKF:KR 40 PP
Rubix:266A6773
EAN:7316570566192

Product details : SKF KR 40 PP STUD-TYPE TRACK ROLLERS
Cam followers (stud-type track rollers) are designed to run on all types of tracks and to be used in cam drives, conveyor systems, etc. They are based on a needle roller bearing with a threaded solid stud instead of an inner ring. They have a thick-walled outer ring with a crowned running surface and are supplied sealed and ready-to-mount. The bearings can be relubricated via the stud.
Strengths
- High radial load carrying capacity
- Accommodate axial loads due to skew or tilting
- Long service life
- Easy to mount
- Sealed for increased reliability, with relubrication feature
- Accommodate axial loads due to skew or tilting
- Long service life
- Easy to mount
- Sealed for increased reliability, with relubrication feature
Technical specifications
Attributes
| Inner diameter | 18 mm |
|---|---|
| Width | 20 mm |
| Sealing | two rubber seals |
| Bearing Clearance | c2 |
| Outer diameter | 40 mm |
| Series | kr |
| Material | steel (bearing) |
| Standard | eclass code:23-05-09-03 |
Show UNSPSC/ECL@SS
£ 76.83 excl. VAT
/ Each
£ 92.20 incl. VAT
- Delivery usually within ( 3 ) days
