Yoke type track roller
Inner diameter | 24 mm |
---|---|
Width | 66 mm |
Sealing | Two rubber seals |
Logistics dimensions (L x W x H) | 66x24x24 mm |
---|---|
Logistic Weight | 490 g |
Inner diameter | 24 mm |
Width | 66 mm |
Sealing | Two rubber seals |
Bearing Clearance | CN |
Series | KRE..-PP-A |
Material | Steel |
Reference speed | 2400 rpm |
Basic static load, radial - C0r | 29500 N |
Basic dynamic load, radial - Cr | 16700 N |
Outer diameter | 52 mm |
In stock: Next day delivery