References
INA:KRE72-PP-A
Rubix:238A1285
Manufacturer :0055975790000
EAN:4012802427974

Product details : INA KRE72-PP-A SINGLE ROW STUD TYPE TRACK ROLLER
Stud type track rollers KRE..-PP, with axial guidance, with eccentric collar, plastic axial plain washers on both sides
Stud type track rollers KRE..-PP, with axial guidance, with eccentric collar, plastic axial plain washers on both sides
Strengths
Supports large radial loads as well as axial loads that result from weak alignment faults.
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 80x28x28 mm |
|---|---|
| Logistic Weight | 1039 g |
| Inner diameter | 28 mm |
| Width | 80 mm |
| Sealing | open |
| Bearing Clearance | cn |
| Outer diameter | 72 mm |
| Series | kre..-pp-a |
| Reference speed | 1900 rpm |
| Basic static load, radial - C0r | 53000 N |
| Basic dynamic load, radial - Cr | 28000 N |
Show UNSPSC/ECL@SS
£ 129.31 excl. VAT
/ Each
£ 155.17 incl. VAT
- Delivery usually within ( 7 ) days
