Yoke type track roller
Inner diameter | 8 mm |
---|---|
Width | 32 mm |
Sealing | Open |
Logistics dimensions (L x W x H) | 32x8x8 mm |
---|---|
Logistic Weight | 30 g |
Inner diameter | 8 mm |
Width | 32 mm |
Sealing | Open |
Bearing Clearance | CN |
Series | KRV |
Reference speed | 3100 rpm |
Basic static load, radial - C0r | 8100 N |
Basic dynamic load, radial - Cr | 5400 N |
Outer diameter | 19 mm |
In stock: Next day delivery