Yoke type track roller
Inner diameter | 10 mm |
---|---|
Width | 36 mm |
Sealing | open |
Logistics dimensions (L x W x H) | 36x10x10 mm |
---|---|
Logistic Weight | 53 g |
Inner diameter | 10 mm |
Width | 36 mm |
Sealing | open |
Bearing Clearance | cn |
Series | krv..-pp-a |
Reference speed | 2600 rpm |
Basic static load, radial - C0r | 9300 N |
Basic dynamic load, radial - Cr | 6200 N |
Outer diameter | 22 mm |
Usually arrives within 14 working days