SKF KR16PP CAM FOLLOWER WITH INTEGRAL SEALS
Cam Follower (Stud-type Track Roller)
See technical informationReferences
SKF:KR 16 PP
Rubix:242A4442
EAN:07316577712141

Product details : SKF KR16PP CAM FOLLOWER WITH INTEGRAL SEALS
Cam followers (stud-type track rollers) are designed to run on all types of tracks and to be used in cam drives, conveyor systems, etc. They are based on a needle roller bearing with a threaded solid stud instead of an inner ring. They have a thick-walled outer ring with a crowned running surface and are supplied sealed and ready-to-mount. The bearings can be relubricated via the stud.
Strengths
- High radial load carrying capacity
- Accommodate axial loads due to skew or tilting
- Long service life
- Easy to mount
- Sealed for increased reliability, with relubrication feature
- Accommodate axial loads due to skew or tilting
- Long service life
- Easy to mount
- Sealed for increased reliability, with relubrication feature
Technical specifications
Attributes
| Inner diameter | 6 mm |
|---|---|
| Width | 11 mm |
| Sealing | two rubber seals |
| Bearing Clearance | c2 |
| Outer diameter | 16 mm |
| Series | kr |
| Material | steel (bearing) |
| Standard | eclass code:23-05-09-03 |
Show UNSPSC/ECL@SS
£ 39.72 excl. VAT
/ Each
£ 47.66 incl. VAT
- In stock: Next day delivery
