Curved roller NTN
Inner diameter | 12 mm |
---|---|
Width | 13 mm |
Sealing | Two rubber seals |
Inner diameter | 12 mm |
---|---|
Width | 13 mm |
Sealing | Two rubber seals |
Bearing Clearance | CN |
Series | KRV |
Standard | ISO 15 |
Basic static load, radial - C0r | 14000 N |
Basic dynamic load, radial - Cr | 8200 N |
Outer diameter | 22 mm |
Usually arrives within 14 working days