Yoke type track roller
Inner diameter | 20 mm |
---|---|
Width | 52 mm |
Sealing | Open |
Logistics dimensions (L x W x H) | 52x20x20 mm |
---|---|
Logistic Weight | 182 g |
Inner diameter | 20 mm |
Width | 52 mm |
Sealing | Open |
Bearing Clearance | CN |
Series | KRVE..-PP-A |
Reference speed | 1600 rpm |
Basic static load, radial - C0r | 23400 N |
Basic dynamic load, radial - Cr | 12700 N |
Outer diameter | 35 mm |
Usually arrives within 14 working days