Cam Follower (Stud-type Track Roller)
Inner diameter | 20 mm |
---|---|
Width | 66 mm |
Sealing | Open |
Logistics dimensions (L x W x H) | 66x47x47 mm |
---|---|
Logistic Weight | 443,8 g |
Inner diameter | 20 mm |
Width | 66 mm |
Sealing | Open |
Bearing Clearance | CN |
Series | KRV |
Material | Bearing steel |
Stat. Load rating | 41.5 N |
Dyn. Load rating | 19.4 N |
Outer diameter | 47 mm |
Usually arrives within 14 working days