NTN KR62X NEEDLE ROLLER BEARING
Needle roller bearing, cam roller on shaft, with cage, screwdriver slot, hole on shaft, cylindrical outer ring
See technical informationReferences
NTN:KR62X
Rubix:205A4680
EAN:4547359091601

Product details : NTN KR62X NEEDLE ROLLER BEARING
presence of SVHC >0.1% - Substance: Lead
CAS: 7439-92-1
Concentration: 1 - 10%
CAS: 7439-92-1
Concentration: 1 - 10%
Strengths
Needle roller bearings are compact solutions, available in various designs, capable of supporting very high radial loads within a small envelope.
Over 50 years of experience in design and manufacturing.
Undisputed market leader in Japan and the world's No. 2 for industrial applications.
Over 320 million bearings produced each year Bushing « Premium shell » HK…F with a service life x3.
Over 50 years of experience in design and manufacturing.
Undisputed market leader in Japan and the world's No. 2 for industrial applications.
Over 320 million bearings produced each year Bushing « Premium shell » HK…F with a service life x3.
Applications
You will almost always find needle roller bearings in gearboxes, vehicle transmissions or packaging machines, for example.
Internal combustion engines
Automotive and motorcycle
Construction machinery
Agriculture
Machines and equipment
Internal combustion engines
Automotive and motorcycle
Construction machinery
Agriculture
Machines and equipment
Technical specifications
Attributes
| Inner diameter | 24 mm |
|---|---|
| Width | 80 mm |
| Bearing Clearance | cn |
| Outer diameter | 62 mm |
Show UNSPSC/ECL@SS
£ 79.56 excl. VAT
/ Each
£ 95.47 incl. VAT
- Usually arrives within 14 working days
