References
INA:NUKRE47-X-A
Rubix:238A2646
Manufacturer :0097829820000
EAN:4012802446418

Product details : INA NUKRE47-X-A DOUBLE ROW STUD TYPE TRACK ROLLER
Stud type track rollers NUKRE, with axial guidance, full complement cylindrical roller set, with eccentric collar, labyrinth seals on both sides
Strengths
Supports large radial loads as well as axial loads that result from weak alignment faults.
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 66x24x24 mm |
|---|---|
| Logistic Weight | 400 g |
| Inner diameter | 24 mm |
| Width | 66 mm |
| Sealing | open |
| Bearing Clearance | cn |
| Outer diameter | 47 mm |
| Series | nukre..-a |
| Reference speed | 4200 rpm |
| Basic static load, radial - C0r | 38000 N |
| Basic dynamic load, radial - Cr | 28500 N |
Show UNSPSC/ECL@SS
£ 102.54 excl. VAT
/ Each
£ 123.05 incl. VAT
- Delivery usually within ( 7 ) days
