Yoke type track roller
Inner diameter | 35 mm |
---|---|
Width | 100 mm |
Sealing | Two rubber seals |
Logistics dimensions (L x W x H) | 100x35x35 mm |
---|---|
Logistic Weight | 1670 g |
Inner diameter | 35 mm |
Width | 100 mm |
Sealing | Two rubber seals |
Bearing Clearance | CN |
Series | PWKRE..-2RS-XL |
Basic static load, radial - C0r | 77000 N |
Basic dynamic load, radial - Cr | 57000 N |
Outer diameter | 80 mm |
In stock: Next day delivery