References
INA:NATV17-X-PP-A
Rubix:238A1600
Manufacturer :0055914810000
EAN:4012802421286

Product details : INA NATV17-X-PP-A SINGLE ROW YOKE TYPE TRACK ROLLER
Yoke type track rollers NATV..-PP, full complement needle roller set, with axial guidance, axial plain washers on both sides
Yoke type track rollers NATV..-PP, full complement needle roller set, with axial guidance, axial plain washers on both sides
Strengths
Supports large radial loads as well as axial loads that result from weak alignment faults.
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 21x40x40 mm |
|---|---|
| Logistic Weight | 144 g |
| Inner diameter | 17 mm |
| Outer diameter | 40 mm |
| Width | 21 mm |
| Sealing | two rubber seals |
| Bearing Clearance | cn |
| Series | natv..-pp-a |
| Reference speed | 1400 rpm |
| Basic dynamic load, radial - Cr | 14700 N |
| Basic static load, radial - C0r | 27000 N |
Show UNSPSC/ECL@SS
£ 48.92 excl. VAT
/ Each
£ 58.70 incl. VAT
- Delivery usually within ( 7 ) days
