Yoke type track roller
Inner diameter | 40 mm |
---|---|
Outer diameter | 80 mm |
Width | 20 mm |
Logistics dimensions (L x W x H) | 20x80x80 mm |
---|---|
Logistic Weight | 545 g |
Inner diameter | 40 mm |
Outer diameter | 80 mm |
Width | 20 mm |
Sealing | Open |
Bearing Clearance | CN |
Series | STO |
Basic static load, radial - C0r | 40000 N |
Basic dynamic load, radial - Cr | 23700 N |
Usually arrives within 14 working days