Track roller NA
Inner diameter | 130 mm |
---|---|
Outer diameter | 180 mm |
Width | 50 mm |
Logistics dimensions (L x W x H) | 50x180x180 mm |
---|---|
Logistic Weight | 3900 g |
Inner diameter | 130 mm |
Outer diameter | 180 mm |
Width | 50 mm |
Sealing | open |
Bearing Clearance | cn |
Series | na |
Material | steel |
Reference speed | 2600 rpm |
Limit speed | 3000 rpm |
Basic static load, radial - C0r | 480000 N |
Basic dynamic load, radial - Cr | 198000 N |
Usually arrives within 14 working days