References
INA:NATV5-X-PP-A
Rubix:238A1412
Manufacturer :0057068820000
EAN:4012802900101

Product details : INA NATV5-X-PP-A SINGLE ROW YOKE TYPE TRACK ROLLER
Yoke type track rollers NATV..-PP, full complement needle roller set, with axial guidance, axial plain washers on both sides
Yoke type track rollers NATV..-PP, full complement needle roller set, with axial guidance, axial plain washers on both sides
Strengths
Supports large radial loads as well as axial loads that result from weak alignment faults.
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 12x16x16 mm |
|---|---|
| Logistic Weight | 14 g |
| Inner diameter | 5 mm |
| Outer diameter | 16 mm |
| Width | 12 mm |
| Sealing | two rubber seals |
| Bearing Clearance | cn |
| Series | natv..-pp-a |
| Reference speed | 3800 rpm |
Show UNSPSC/ECL@SS
£ 20.05 excl. VAT
/ Each
£ 24.06 incl. VAT
- Delivery usually within ( 7 ) days
