References
INA:RSTO20
Rubix:100A5161
Manufacturer :0000542750000
EAN:4012801181563

Product details : INA RSTO20 SINGLE ROW YOKE TYPE TRACK ROLLER
Yoke type track rollers RSTO, without axial guidance, outer ring without ribs
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 16x47x47 mm |
|---|---|
| Logistic Weight | 137 g |
| Inner diameter | 25 mm |
| Outer diameter | 47 mm |
| Width | 15.8 mm |
| Sealing | open |
| Bearing Clearance | cn |
| Series | rsto |
| Basic dynamic load, radial - Cr | 16100 N |
| Basic static load, radial - C0r | 22000 N |
Show UNSPSC/ECL@SS
£ 77.64 excl. VAT
/ Each
£ 93.17 incl. VAT
- Delivery usually within ( 7 ) days
