References
INA:NUKRE62-X-A
Rubix:274A8197
Manufacturer :0069425980000
EAN:4012802442755

Product details : INA NUKRE62-X-A YOKE TYPE TRACK ROLLER
Stud type track rollers NUKRE, with axial guidance, full complement cylindrical roller set, with eccentric collar, labyrinth seals on both sides
Strengths
Supports large radial loads as well as axial loads that result from weak alignment faults.
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 80x28x28 mm |
|---|---|
| Logistic Weight | 824 g |
| Inner diameter | 28 mm |
| Width | 80 mm |
| Sealing | open |
| Bearing Clearance | cn |
| Outer diameter | 62 mm |
| Series | nukre..-a |
| Reference speed | 2600 rpm |
| Basic static load, radial - C0r | 54000 N |
| Basic dynamic load, radial - Cr | 41000 N |
Show UNSPSC/ECL@SS
£ 123.71 excl. VAT
/ Each
£ 148.45 incl. VAT
- Delivery usually within ( 7 ) days
