Yoke type track roller
Inner diameter | 6 mm |
---|---|
Width | 28 mm |
Sealing | Two rubber seals |
Logistics dimensions (L x W x H) | 28x6x6 mm |
---|---|
Logistic Weight | 17 g |
Inner diameter | 6 mm |
Width | 28 mm |
Sealing | Two rubber seals |
Bearing Clearance | CN |
Series | KR..-SK-PP-A |
Material | Steel |
Reference speed | 14000 rpm |
Basic static load, radial - C0r | 3450 N |
Basic dynamic load, radial - Cr | 3200 N |
Outer diameter | 16 mm |
Usually arrives within 14 working days