Yoke type track roller
Inner diameter | 10 mm |
---|---|
Width | 36 mm |
Sealing | Open |
Logistics dimensions (L x W x H) | 36x10x10 mm |
---|---|
Logistic Weight | 43 g |
Inner diameter | 10 mm |
Width | 36 mm |
Sealing | Open |
Bearing Clearance | CN |
Series | KR..-B |
Reference speed | 8000 rpm |
Basic static load, radial - C0r | 5400 N |
Basic dynamic load, radial - Cr | 4500 N |
Outer diameter | 22 mm |
Usually arrives within 14 working days