References
SKF:NUKR 35 A
Rubix:4514471
Manufacturer :94417
EAN:7316570320756

Product details : NUKR35A-SKF
Cam followers (stud-type track rollers) are designed to run on all types of tracks and to be used in cam drives, conveyor systems, etc. They are based on a double row full complement cylindrical roller bearing with a threaded solid stud instead of an inner ring. They have a thick-walled outer ring with a crowned running surface and are supplied sealed and ready-to-mount. The bearings can be relubricated via the stud.
Strengths
- High radial load carrying capacity
- Accommodate relatively heavy axial loads due to skew or tilting
- Long service life
- Easy to mount
- Sealed for increased reliability, with relubrication feature
- Accommodate relatively heavy axial loads due to skew or tilting
- Long service life
- Easy to mount
- Sealed for increased reliability, with relubrication feature
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 52x35x35 mm |
|---|---|
| Logistic Weight | 197,4 g |
| Inner diameter | 16 mm |
| Width | 52 mm |
| Sealing | open |
| Bearing Clearance | cn |
| Outer diameter | 35 mm |
| Series | nukr |
| Material | bearing steel |
| Dyn. Load rating | 16.8 N |
Show UNSPSC/ECL@SS
£ 69.58 excl. VAT
/ Each
£ 83.50 incl. VAT
- In stock: Next day delivery
