References
INA:NUTR50110-X-A
Rubix:100A5168
Manufacturer :0069567930000
EAN:4012802416633

Product details : INA NUTR50110-X-A DOUBLE ROW YOKE TYPE TRACK ROLLER
Yoke type track rollers NUTR, full complement cylindrical roller set, with axial guidance, labyrinth seals on both sides
Strengths
Supports large radial loads as well as axial loads that result from weak alignment faults.
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 32x110x110 mm |
|---|---|
| Logistic Weight | 1725 g |
| Inner diameter | 50 mm |
| Outer diameter | 110 mm |
| Width | 32 mm |
| Sealing | open |
| Bearing Clearance | cn |
| Series | nutr..-a |
| Reference speed | 1300 rpm |
| Basic dynamic load, radial - Cr | 77000 N |
| Basic static load, radial - C0r | 127000 N |
Show UNSPSC/ECL@SS
£ 461.63 excl. VAT
/ Each
£ 553.96 incl. VAT
- Delivery usually within ( 7 ) days
