References
INA:NA2205-2RSR
Rubix:133A5786
Manufacturer :0007032300000
EAN:4012802425437

Product details : INA NA2205-2RSR SINGLE ROW YOKE TYPE TRACK ROLLER
Yoke type track rollers NA22..-2RSR, with cage, without axial guidance of the outer ring, lip seals on both sides
Strengths
Supports high radial loads.
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 18x52x52 mm |
|---|---|
| Logistic Weight | 209 g |
| Inner diameter | 25 mm |
| Outer diameter | 52 mm |
| Width | 18 mm |
| Sealing | two rubber seals |
| Bearing Clearance | cn |
| Series | na22..-2rsr |
| Cage | steel |
| Reference speed | 1800 rpm |
Show UNSPSC/ECL@SS
£ 141.81 excl. VAT
/ Each
£ 170.17 incl. VAT
- In stock: Next day delivery
