Yoke type track roller
Inner diameter | 35 mm |
---|---|
Outer diameter | 72 mm |
Width | 23 mm |
Logistics dimensions (L x W x H) | 23x72x72 mm |
---|---|
Logistic Weight | 505 g |
Inner diameter | 35 mm |
Outer diameter | 72 mm |
Width | 23 mm |
Sealing | Two rubber seals |
Bearing Clearance | CN |
Series | NA22..-2RSR |
Cage | Steel |
Reference speed | 1100 rpm |
Basic static load, radial - C0r | 36500 N |
Basic dynamic load, radial - Cr | 21500 N |
Usually arrives within 14 working days