References
FAG:LR205-X-2RSR
Rubix:238A4058
Manufacturer :0503665130000
EAN:4012802824773

Product details : INA LR205-X-2RSR SINGLE ROW YOKE TYPE TRACK ROLLER
Track roller LR..-2RSR, single row, no plastic tyre
Strengths
Supports high radial loads, axial loads in both directions.
Applications
Typical applications for these products include cam mechanisms, guides, transport systems and linear guidance systems.
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 15x62x62 mm |
|---|---|
| Logistic Weight | 230 g |
| Inner diameter | 25 mm |
| Outer diameter | 62 mm |
| Width | 15 mm |
| Sealing | two rubber seals |
| Bearing Clearance | cn |
| Series | lr2..-2rs/2rsr |
Show UNSPSC/ECL@SS
£ 30.65 excl. VAT
/ Each
£ 36.78 incl. VAT
- Delivery usually within ( 7 ) days
