NTN NUTR209X/3AS NEEDLE ROLLER BEARING
Needle bearing, cam roller, butt-jointed cylindrical rollers, with inner ring, double protection, cylindrical outer ring
See technical informationReferences
NTN:NUTR209X/3AS
Rubix:205A7065
EAN:4547359009477

Product details : NTN NUTR209X/3AS NEEDLE ROLLER BEARING
Strengths
Needle bearings are compact solutions, of various designs, capable of supporting very high radial loads within a compact envelope.
More than 50 years of experience in design and manufacturing.
Undisputed market leader in Japan and number 2 worldwide for industrial applications.
More than 320 million bearings produced each year
Bushing « Premium shell » HK…F with a life x3.
More than 50 years of experience in design and manufacturing.
Undisputed market leader in Japan and number 2 worldwide for industrial applications.
More than 320 million bearings produced each year
Bushing « Premium shell » HK…F with a life x3.
Applications
You will almost always find needle bearings in gearboxes, vehicle transmissions or packaging machines, for example.
Internal combustion engines
Cars and motorcycles
Construction machinery
Agriculture
Machines and equipment
Internal combustion engines
Cars and motorcycles
Construction machinery
Agriculture
Machines and equipment
Technical specifications
Attributes
| Inner diameter | 45 mm |
|---|---|
| Outer diameter | 85 mm |
| Width | 32 mm |
| Bearing Clearance | cn |
| Weight | 883 kg |
| Standard | ISO 15 |
Show UNSPSC/ECL@SS
£ 64.47 excl. VAT
/ Each
£ 77.36 incl. VAT
- Delivery usually within ( 3 ) days
