References
INA:NUTR40-A
Rubix:100A2488
Manufacturer :0095960970000
EAN:4012802646078

Product details : INA TRACK ROLLER BEARING NUTR40-A
Yoke type track rollers NUTR, full complement cylindrical roller set, with axial guidance, labyrinth seals on both sides
Strengths
Supports large radial loads as well as axial loads that result from weak alignment faults.
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 32x80x80 mm |
|---|---|
| Logistic Weight | 817 g |
| Inner diameter | 40 mm |
| Outer diameter | 80 mm |
| Width | 32 mm |
| Sealing | open |
| Bearing Clearance | cn |
| Series | nutr..-a |
| Material | steel |
| Reference speed | 1600 rpm |
| Basic dynamic load, radial - Cr | 57000 N |
| Basic static load, radial - C0r | 80000 N |
Show UNSPSC/ECL@SS
£ 231.83 excl. VAT
/ Each
£ 278.20 incl. VAT
- In stock: Next day delivery
