Track roller NA
Inner diameter | 17 mm |
---|---|
Outer diameter | 30 mm |
Width | 14 mm |
Logistics dimensions (L x W x H) | 14x30x30 mm |
---|---|
Logistic Weight | 40 g |
Inner diameter | 17 mm |
Outer diameter | 30 mm |
Width | 14 mm |
Sealing | Two rubber seals |
Bearing Clearance | CN |
Usually arrives within 14 working days