Yoke type track roller
Inner diameter | 20 mm |
---|---|
Outer diameter | 35 mm |
Width | 13.8 mm |
Logistics dimensions (L x W x H) | 14x35x35 mm |
---|---|
Logistic Weight | 60 g |
Inner diameter | 20 mm |
Outer diameter | 35 mm |
Width | 13.8 mm |
Sealing | Two rubber seals |
Bearing Clearance | CN |
Series | RNA22..-2RSR |
Basic static load, radial - C0r | 9500 N |
Basic dynamic load, radial - Cr | 6700 N |
Usually arrives within 14 working days