References
INA:RNA2204-2RSR
Rubix:100A2177
Manufacturer :0007031840000
EAN:4012802425352

Product details : INA RNA2204-2RSR SINGLE ROW YOKE TYPE TRACK ROLLER
Yoke type track rollers RNA22..-2RSR, without axial guidance, lip seals on both sides
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 18x47x47 mm |
|---|---|
| Logistic Weight | 146 g |
| Inner diameter | 25 mm |
| Outer diameter | 47 mm |
| Width | 17.8 mm |
| Sealing | two rubber seals |
| Bearing Clearance | cn |
| Series | rna22..-2rsr |
| Basic dynamic load, radial - Cr | 14000 N |
| Basic static load, radial - C0r | 18600 N |
Show UNSPSC/ECL@SS
£ 87.43 excl. VAT
/ Each
£ 104.92 incl. VAT
- In stock: Next day delivery
