Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Bearing technology
(57,281)
Linear technology
(933)
Drive & Conveyor technology
(1,218)
Belts and Chains
(29,861)
Couplings and connecting elements
(1,246)
Mechanical transmission sealing
(7,836)
Damping technology
(58)
Mechanical lubrication technology
(491)
See Mechanical Power Transmission
Spherical plain bearings / Plain bushes
(1,833)
Rolling bearings
(38,820)
Housing units / Bearing housings
(11,609)
Maintenance/accessory/service
(5,019)
See Bearing technology
< Back
Rubix Categories
Mechanical Power Transmission
Bearing technology
Rolling bearings
Yoke and stud type track rollers
Curved roller
NTN KR32XLLH/3AS NEEDLE ROLLER BEARING
NTN KR32XLLH/3AS NEEDLE ROLLER BEARING
Curved roller NTN
References
ntn:
KR32XLLH/3AS
rubix:
205A4652
ean:
4547359008135
Technical specifications
Inner diameter
12
mm
Width
40
mm
Bearing Clearance
CN
See all Specifications
Product details
Technical specifications
Product details : NTN KR32XLLH/3AS NEEDLE ROLLER BEARING
Technical specifications
Attributes
Inner diameter
12
mm
Width
40
mm
Bearing Clearance
CN
Outer diameter
32
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
30.18
excl. VAT
/
Each
£
36.22
incl. VAT
Usually arrives within 14 working days
Add to cart
Create PDF from product
Check our products from related categories
INA PWKRE47-2RS-XL STUD TYPE TRACK ROLLERS PWKRE..-2RS WITH AXIAL GUID
NTN KRV19FXLLD0H/L588 NEEDLE ROLLER BEARING
SKF TRACK ROLLER BEARING NUKR 90 A
INA KR40-X-B YOKE TYPE TRACK ROLLER KR..-B WITH CAGE WITH AXIAL GUIDAN
INA KR90-PP-A STUD TYPE TRACK ROLLERS KR..-PP WITH AXIAL GUIDANCE PLAS
INA KR19-PP-RR-A YOKE TYPE TRACK ROLLER
NTN NATV30XLL/3AS NEEDLE ROLLER BEARING
INA KRE52-PP-A STUD TYPE TRACK ROLLERS KRE..-PP WITH AXIAL GUIDANCE WI
NTN KRV72XLLH/3AS NEEDLE ROLLER BEARING
NTN NUKR80/3AS NEEDLE ROLLER BEARING
INA TRACK ROLLER BEARING KR19-X
INA KRV32-B STUD TYPE TRACK ROLLERS KRV..-PP WITH AXIAL GUIDANCE FULL
SKF TRACK ROLLER BEARING NUKR 80 A
INA TRACK ROLLER BEARING KRV19
NTN KRV16FD0H/L588 NEEDLE ROLLER BEARING