NTN KR26FLL/3AS NEEDLE ROLLER BEARING
NTN - Needle Roller Bearing - KR26FLL/3AS
See technical informationSee documentsReferences
NTN:KR26FLL/3AS
Rubix:205A4634
EAN:4547359801675

Documents
Product details : NTN KR26FLL/3AS NEEDLE ROLLER BEARING
Needle roller bearing, cam follower, with cage, slot for screwdriver, oil hole, double-side seals, spherical outer ring
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 26x26x13 mm |
|---|---|
| Logistic Weight | 74 g |
| Inner diameter | 12 mm |
| Width | 13 mm |
| Sealing | two rubber seals |
| Bearing Clearance | cn |
| Outer diameter | 26 mm |
| Series | kr |
| Material | steel |
| Dyn. Load rating | 5.3 N |
| Standard | ISO 15 |
| Basic static load, radial - C0r | 6650 N |
| Basic dynamic load, radial - Cr | 5300 N |
Show UNSPSC/ECL@SS
£ 22.60 excl. VAT
/ Each
£ 27.12 incl. VAT
- Delivery usually within ( 3 ) days
