References
INA:NUTR 30-A
Rubix:105A8879
EAN:4012802459524

Documents
Product details : INA TRACK ROLLER BEARING NUTR30-A
Yoke type track rollers NUTR, full complement cylindrical roller set, with axial guidance, labyrinth seals on both sides
Technical specifications
Attributes
| Inner diameter | 30 mm |
|---|---|
| Outer diameter | 62 mm |
| Width | 29 mm |
| Sealing | two rubber seals |
| Bearing Clearance | cn |
| Series | nutr..-a |
| Basic dynamic load, radial - Cr | 41000 N |
| Basic static load, radial - C0r | 54000 N |
Show UNSPSC/ECL@SS
£ 170.46 excl. VAT
/ Each
£ 204.55 incl. VAT
- In stock: Next day delivery
