Track roller NA
Inner diameter | 8 mm |
---|---|
Outer diameter | 24 mm |
Width | 12 mm |
Logistics dimensions (L x W x H) | 12x24x24 mm |
---|---|
Logistic Weight | 30,5 g |
Inner diameter | 8 mm |
Outer diameter | 24 mm |
Width | 12 mm |
Sealing | Two rubber seals |
Bearing Clearance | CN |
Series | NA22 |
Limit speed | 6700 rpm |
Basic static load, radial - C0r | 5200 N |
Basic dynamic load, radial - Cr | 5390 N |
Usually arrives within 14 working days