References
INA:NUTR20-A
Rubix:100A2358
Manufacturer :0095960110000
EAN:4012802591910

Product details : INA TRACK ROLLER BEARING NUTR20-A
Yoke type track rollers NUTR, full complement cylindrical roller set, with axial guidance, labyrinth seals on both sides
Strengths
Supports large radial loads as well as axial loads that result from weak alignment faults.
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 25x47x47 mm |
|---|---|
| Logistic Weight | 245 g |
| Inner diameter | 20 mm |
| Outer diameter | 47 mm |
| Width | 25 mm |
| Sealing | open |
| Bearing Clearance | cn |
| Series | nutr..-a |
| Material | steel |
| Reference speed | 4200 rpm |
| Basic dynamic load, radial - Cr | 28500 N |
| Basic static load, radial - C0r | 38000 N |
Show UNSPSC/ECL@SS
£ 127.05 excl. VAT
/ Each
£ 152.46 incl. VAT
- In stock: Next day delivery
