Support rollers (Yoke-type track rollers)
Inner diameter | 40 mm |
---|---|
Outer diameter | 80 mm |
Width | 32 mm |
Inner diameter | 40 mm |
---|---|
Outer diameter | 80 mm |
Width | 32 mm |
Sealing | two rubber seals |
Material | bearing steel |
Cage | other |
Limit speed | 950 rpm |
Usually arrives within 14 working days