Yoke type track roller
Inner diameter | 25 mm |
---|---|
Outer diameter | 62 mm |
Width | 25 mm |
Logistics dimensions (L x W x H) | 25x62x62 mm |
---|---|
Logistic Weight | 450 g |
Inner diameter | 25 mm |
Outer diameter | 62 mm |
Width | 25 mm |
Sealing | open |
Bearing Clearance | cn |
Series | nutr..-a |
Reference speed | 4200 rpm |
Basic static load, radial - C0r | 54000 N |
Basic dynamic load, radial - Cr | 35500 N |
In stock: Next day delivery