References
INA:KRVE19-PP-A
Rubix:229A1298
Manufacturer :0057418070000
EAN:4012802368550

Product details : FAG KRVE19-PP-A CAM FOLLOWER 57418070000
Yoke type track roller KRVE..-PP-A, full complement needle roller set, with axial guidance, with eccentric
Strengths
Supports large radial loads as well as axial loads that result from weak alignment faults.
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 32x11x11 mm |
|---|---|
| Logistic Weight | 31 g |
| Inner diameter | 11 mm |
| Width | 32 mm |
| Sealing | open |
| Bearing Clearance | cn |
| Outer diameter | 19 mm |
| Series | krve..-pp-a |
| Reference speed | 3100 rpm |
| Basic static load, radial - C0r | 8100 N |
| Basic dynamic load, radial - Cr | 5400 N |
Show UNSPSC/ECL@SS
£ 37.98 excl. VAT
/ Each
£ 45.58 incl. VAT
- Delivery usually within ( 7 ) days
