SMC EM140-040W MICROMESH FILTER ELEMENT
ZFA Vacuum Filter Element
See technical informationSee documentsReferences
SMC:EM140-040W
Rubix:2602337

Documents
Product details : SMC EM140-040W MICROMESH FILTER ELEMENT
Series AF modular style air filter is a cost effective, clean looking solution to your filtration needs. Its' modular design allows connection with other SMC air preparation equipment.
Strengths
High filtration accuracy
Outstanding heat and chemical resistance
Pleated type has 3 times the filtration area of a cylinder
Outstanding heat and chemical resistance
Pleated type has 3 times the filtration area of a cylinder
Applications
Hydraulic Oil;Lubricatng Oil;Fuel Oil
Technical specifications
Attributes
| Logistic Weight | 408 g |
|---|---|
| Filter fineness | 40 µm |
| Material | micromesh (stainless steel metal mesh) |
| Flow | 2400 l/h |
| Max. service pressure | 210 bar |
| Min. temperature | 0 °C |
| Max. temperature | 80 °C |
| Type | filter element |
Show UNSPSC/ECL@SS
£ 427.55 excl. VAT
/ Each
£ 513.06 incl. VAT
- Delivery usually within ( 4 ) days