References
Sandvik Coromant:PS-B40-60-001
Rubix:318A8769
Manufacturer :7079827
EAN:7323221180645


Technical specifications
| For taper | 30° |
|---|---|
| Type | sandvik ps-b40-60-001 spare parts/accessories 7079827 |
Product details : SANDVIK PS-B40-60-001 SPARE PARTS/ACCESSORIES 7079827
Zipper
Technical specifications
Attributes
| For taper | 30° |
|---|---|
| Type | sandvik ps-b40-60-001 spare parts/accessories 7079827 |
| Threading | m16 |
| Total length | 60 mm |
| Length 1 | 28 mm |
| Speed range | 1 |
Show UNSPSC/ECL@SS
£ 35.23 excl. VAT
/ Each
£ 42.28 incl. VAT
- Usually arrives within 14 working days