References
Sandvik Coromant:PS-V50C-45-004
Rubix:318A8887
Manufacturer :7079861
EAN:7323221180980


Technical specifications
| For taper | 45° |
|---|---|
| Type | sandvik ps-v50c-45-004 spare parts/accessories 7079861 |
Product details : SANDVIK PS-V50C-45-004 SPARE PARTS/ACCESSORIES 7079861
Zipper
Technical specifications
Attributes
| For taper | 45° |
|---|---|
| Type | sandvik ps-v50c-45-004 spare parts/accessories 7079861 |
| Threading | 1-8 unc |
| Total length | 65.41 mm |
| Length 1 | 25.4 mm |
Show UNSPSC/ECL@SS
£ 35.23 excl. VAT
/ Each
£ 42.28 incl. VAT
- Usually arrives within 14 working days