BOSCH 0602496502 LI-ION EXACT 12V-2-670 (5 PACK) (BARE TOOL CARTON)
0602496502 LI-ION EXACT 12V-2-670 (5 PACK) (BARE TOOL CARTON) /
See technical informationSee documentsReferences
Bosch:EXACT 12V-2-670
Rubix:474A0413
Manufacturer :0602496502
EAN:4059952571294

Documents
Product details : BOSCH 0602496502 LI-ION EXACT 12V-2-670 (5 PACK) (BARE TOOL CARTON)
Thanks to six individually programmable tightening stages, adjustable in terms of time, angle or torque, this tool features optimal control when screwing
Strengths
Smaller, shorter, lighter – the most ergonomic industrial screwdriver! Optimal ergonomics: with a head length of just 154 mm and a weight of only 0.8 kg with a 2.0 Ah battery pack, it is the smallest industrial screwdriver.
Technical specifications
Attributes
| Voltage | 12 V |
|---|---|
| Maximum torque | 2 N.m |
| Weight | 0.65 kg |
| Cordless | yes |
| Battery capacity | 6 Ah |
| Packaging | 1 pack |
Show UNSPSC/ECL@SS
£ 1,645.30 excl. VAT
/ Each
£ 1,974.36 incl. VAT
- Usually arrives within 14 working days





