BOSCH 060249460C LI-ION ANGLE EXACT ION 15-500 / WITHOUT BATTERY (18V)
060249460C LI-ION ANGLE EXACT ION 15-500 / WITHOUT BATTERY (18V)
See technical informationSee documentsReferences
Bosch:ANGLE EXACT ION 15-500
Rubix:474A0429
Manufacturer :060249460C
Documents
Product details : BOSCH 060249460C LI-ION ANGLE EXACT ION 15-500 / WITHOUT BATTERY (18V)
The new EXACT screwdrivers – now with lithium-ion technology! Greater process reliability, thanks to a multi-stage tightening process that can be customised to your specific application via a USB interface.
Strengths
Lower costs: faster speeds (compared to SEC-EXACT) and tightening stages help reduce production times and improve quality. Premium lithium-ion technology ensures a long service life and runtime. Brushless motor for 30% greater efficiency (compared to conventional DC motors) and an extremely long service life. Precision slip clutch with cmk > 1.67 (within a tolerance range of +/- 10% according to ISO 5393). New ergonomic design and reduced weight for even more comfortable working
Technical specifications
Attributes
Show UNSPSC/ECL@SS
£ 1,244.60 excl. VAT
/ Each
£ 1,493.52 incl. VAT
- Usually arrives within 14 working days